Learn More
Heathrow Scientific Transfer Pipettes, Non-Sterile
Description
- Includes graduation markings
- Disposable
- Made out of unbreakable polyethylene plastic
- Lot-to-lot traceability
- Available in a variety of sizes
- Well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology
Specifications
Specifications
| Material | Polyethylene |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 0.5 mL |
| Length (English) | 6.1 in. |
| Quantity | 500 Pk. |
| Packaging Type | Bulk |
| Color | Natural |
| Volume (Metric) | 2 mL |
| Length (Metric) | 15.5 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.