Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Transfer Rack for Eppendorf SmartBlock™

Catalog No. 05414273 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
24 x 0.5 mL
24 x 1.5/2.0 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
05-414-273 24 x 0.5 mL
05-414-272 24 x 1.5/2.0 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 05-414-273 Supplier Eppendorf™ Supplier No. 3880000305
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Transfer rack suitable for individually sensor-controlled SmartBlock™ heating/cooling/mixing blocks.

  • Holds up to 24 microtubes for easy transfer of multiple vessels in parallel.
  • Convenient transfer of up to 24 hot vessels without burning the fingers
  • Temperature range from -86°C to 121°C for broad flexibility
  • Limited to ThermoMixer C annd ThermoStat C
TRUSTED_SUSTAINABILITY

Specifications

Holds 24 x 0.5 mL
For Use With (Equipment) SmartBlock, ThermoMixer
Temperature (Metric) Range −86°C to 121 °C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.