Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ Transfer Valve
GREENER_CHOICESDP

Catalog No. 31500644 Shop All Kemtech Products
Change view
Click to view available options
Length (Metric):
150 mm
180 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
31-500-644 150 mm
31-500-645 180 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-500-644 Supplier Synthware™ Supplier No. A391420
Add to Cart
Add to Cart

The 0 to 4 mm high vacuum valves have two Viton O-rings on the shaft and an integral PTFE O-ring on the tip. The standard taper upper outer joint and lower inner joint are the same size.

Specifications

For Use With (Application) Organic Synthesis
Length (Metric) 150 mm
Material Borosilicate Glass
Quantity 1 Ea.
Width (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.