Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Transfer Vessels Withdrawal Device

Catalog No. 1167011
Change view
Click to view available options
For Use With (Equipment):
LN2 Transfer Vessels, For Thermo 10
LN2 Transfer Vessels, For Thermo 20
LN2 Transfer Vessels, For Thermo 30
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
11-670-11 LN2 Transfer Vessels, For Thermo 20
11-670-10 LN2 Transfer Vessels, For Thermo 30
11-670-12 LN2 Transfer Vessels, For Thermo 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-670-11 Supplier Thermo Scientific™ Supplier No. AY509X4
Add to Cart
Add to Cart

Easily dispense up to 8L/min. (2.12 gal./min.) without pouring using the Thermo Scientific™ Transfer Vessels Withdrawal Device.

  • Available for 10, 20 and 30L models
  • TRUSTED_SUSTAINABILITY

    Specifications

    Type LN2 Withdrawal Device
    Capacity (English) 1.05 cu. ft.
    Capacity (Metric) 30 L
    For Use With (Equipment) LN2 Transfer Vessels, For Thermo 20
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.