Learn More
Description
- Slim, well-balanced design with an adjustable finger rest for a natural hand position and reduced strain
- Two adjustment options for accuracy and adaptability:
- Easy Calibration for permanent, tool-free calibration
- The User Adjustment feature for quick, reversible fine-tuning under varying conditions
- Counter protection prevents over-rotation, ensuring consistent performance and long-term durability
- Fully autoclavable at 121°C for easy cleaning and sterilization
- Vapor pressure up to 500 mbar
- Viscosity up to 260 mPa·s
Delivery Information:
- Each bundle includes four Transferpette™ pro pipettors, four TipBox pipette tips, and one pipette carousel stand that holds six pipettors
- Promotional Bundle 1: Transferpette™ pro 0.1-2.5 μL (p/n 706869), 0.5-10 μL (p/n 706870), 10-100 μL (p/n 706874), and 100-1000 μL (p/n 706880)
- Promotional Bundle 2: Transferpette™ pro 0.1-2.5 μL (p/n 706869), 2-20 μL (p/n 706872), 20-200 μL (p/n 706878), and 100-1000 μL (p/n 706880)
- Promotional Bundle 3: Transferpette™ pro 0.5-10 μL (p/n 706870), 2-20 μL (p/n 706872), 20-200 μL (p/n 706878), and 100-1000 μL (p/n 708880)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| For Use With | Universal Pipette Tip |
| Grip Type | Ergonomic |
| Model | Transferpette Pro |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Pipette Package |
| Volume (Metric) | 0.1 to 2.5 μL, 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL |
| Finger Style | Adjustable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.