Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ Transferpette™ S, Fixed volume
GREENER_CHOICE

Catalog No. 14381026 Shop All BrandTech Scientific Products
Change view
Click to view available options
Volume (Metric):
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
500 μL
1000 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-381-026 25 μL
14-381-024 10 μL
14-381-025 20 μL
14-381-032 50 μL
14-381-031 100 μL
14-381-030 200 μL
14-381-028 500 μL
14-381-027 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-381-026 Supplier BRANDTECH™ BRAND™ Supplier No. 705820
Add to Cart
Add to Cart

The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.

  • The Transferpette™ S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes.
  • Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series.
  • Due to its perfect ergonomics, the Transferpette™ S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
  • Changing your grip is not necessary, since the microliter pipette provides true one-hand operation: set the volume, pipette, eject the tip.
  • The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment.
  • The Transferpette™ S also features Easy Calibration technology, which makes calibration a breeze.
  • A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
  • Volume range of single-channel pipette: from 0.1 μl to 10 ml
  • Volume range of multi-channel pipette: from 0.5 μl to 300 μl
  • Universal tip cone
  • Color code on volume adjustment wheel, shaft and volume-change protection
  • Easy insertion and ejection of tips due to O-rings on multi-channel pipettes
  • Can be calibrated easily and without tools thanks to Easy Calibration technology
  • Slim shaft for sampling from narrow vessels (centrifuge tubes)
  • Vapor pressure up to 500 mbar
  • Viscosity up to 260 mPa s
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN EN 285
Description Transferpette™ S, 25 μL, fixed volume, F-25, DE-M
Autoclavable Autoclavable
Color Yellow
Disposable Reusable
For Use With Pipette Tip 200 μL
Material Polypropylene
Number of Channels 1
Sterility Non-sterile
Type Pipette
Volume (Metric) 25 μL
Temperature (Metric) Operating 15 to 40°C
Warranty 36 Months
Length (English) 11.3 in.
Length (Metric) 28.7 cm
Width (English) 4.7 in.
Width (Metric) 12 cm
Height (English) 1.9 in.
Height (Metric) 4.8 cm
Weight (Metric) 293.90 g
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.