Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Transferpette™ S Promotional Bundles

Catalog No. 13690059 Shop All BrandTech Scientific Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2.5 μL, 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
0.1 to 2.5 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
13-690-059 0.1 to 2.5 μL, 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
13-690-060 0.1 to 2.5 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
13-690-058 0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-690-059 Supplier BrandTech™ BRAND™ Supplier No. TFPS4B10
Add to Cart
Add to Cart

The bundles include four single-channel pipettes in popular volume ranges, complete with matching tips for immediate use and a benchtop carousel stand for organized, space-saving storage.

  • Designed for efficient pipetting across both small and large volume ranges
  • Low operating force and short strokes reduce hand fatigue during extended pipetting sessions
  • Ergonomic design ensures a comfortable grip for right- or left-handed users
  • True one-hand operation allows for effortless volume adjustments, pipetting, and tip ejection
  • Volume change protection prevents accidental adjustments
  • Easy Calibration technology allows for tool-free calibration
  • Universal tip cone for broad tip compatibility

Limitations of Use:

  • Operating temperature: +15° C to +40° C (59° F to 104° F)
  • Maximum vapor pressure: 500 mbar
  • Maximum viscosity: 260 mPas
  • For viscous media, pipetting speed should be adjusted as needed

Delivery Information:

  • Each bundle includes four Transferpette™ S pipettors, four TipBox pipette tips and one pipette carousel stand that holds six pipettors
  • Promotional Bundle 1: Transferpette™ S 0.1-2.5 μL (p/n 705869), 0.5-10 μL (p/n 705870), 10-100 μL (p/n 705874), and 100-1000 μL (p/n 705880)
  • Promotional Bundle 2: Transferpette™ S 0.1-2.5 μL (p/n 705869), 2-20 μL (p/n 705872), 20-200 μL (p/n 705878), and 100-1000 μL (p/n 705880)
  • Promotional Bundle 3: Transferpette™ S 0.5-10 μL (p/n 705870), 2-20 μL (p/n 705872), 20-200 μL (p/n 705878), and 100-1000 μL (p/n 705880)
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Disposable Reusable
Grip Type Ergonomic
Model Transferpette S Bundle 1
Number of Channels 1
Sterility Non-sterile
Type Pipette Package
Volume (Metric) 0.1 to 2.5 μL, 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
Includes 4 x Pipettes (0.1 to 2.5 μL, 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL), 4 x TipBoxes, 1 x Carousel Stand
Warranty 36 months
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.