Learn More
Globe Scientific Translucent Snap Caps for 13 mm Tubes
Description
These colorful snap-on closures are precision molded from low-density polyethylene (LDPE) and maintain a tight seal during centrifugation, agitation and refrigeration procedures. They are available in bright translucent colors for sample identification purposes. The caps feature a single thumb tab for easy removal and close nesting in tube racks.
- Ecomical way to recap glass tubes, regardless of manufacturer
- Available in seven transparent colors that correspond to Vacutainer™ cap colors: Natural, Blue, Green, Lavender, Red, Gray, and Yellow
- Caps can be written on with indelible ink for easy sample identification
- Prevents spills and evaporation by employing a liquid tight seal
Specifications
Specifications
| Closure Size | 13 mm |
| Autoclavable | Not Autoclavable |
| Material | LDPE |
| Color | Gray |
| No. per Pack | 1000 Pk. |
| Sterility | Non-sterile |
| For Use With (Equipment) | 13 mm Glass Culture Tubes |
| Disposable | Single-use |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.