Learn More
Description
- Withstands autoclavable temperature ranges from -40° to 266°F (-40° to 130°C)
- Non-stick smooth interior surface increases yield and eases cleaning
Specifications
Specifications
| Closure Type | Lid |
| Capacity (English) | 2.4 qt. |
| Includes | Polypropylene Lid |
| Weight (English) | 0.522 lb. |
| Weight (Metric) | 0.237 kg |
| Description | Transfer Pan Plus Lid, Polypropylene |
| Material | Polypropylene |
| Type | Pan |
| Color | Transparent |
| Capacity (Metric) | 2.27 L |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
