Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Transparent Pan Containers
SCI_ED

Catalog No. S01983A Shop All Dynalab Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
10.5 x 6.38 x 6 in.
12.75 x 10.5 x 6 in.
6.9 x 6.4 x 6 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S01983A 10.5 x 6.38 x 6 in.
S01983 6.9 x 6.4 x 6 in.
S01983C 12.75 x 10.5 x 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. S01983A Supplier Dynalon™ Supplier No. 4264440004
This item is not returnable. View return policy

Translucent polypropylene material allows for content visibility.

  • Withstand temperature ranges from -40 to +160°F (-40 to +70°C)
  • Non-stick smooth interior surface increases yield and eases cleaning

Specifications

Height (Metric) 15.24 cm
Height (English) 6 in.
Length (Metric) 26.27 cm
Length (English) 10.5 in.
Width (Metric) 16.2 cm
Width (English) 6.38 in.
Dimensions (L x W x H) 10.5 x 6.38 x 6 in.
Closure Type Snap-top Lid
Material Polypropylene
Type Pan Container
Color Translucent
Capacity (Metric) 3.6 L
Temperature Range -40°C to +70°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.