Learn More
Description
- Supplied with separate high-density polyethylene (HDPE) red screw caps
- The caps feature an interior recess that will clasp the back end of a swab for safety and convenience when performing nasal or nasopharyngeal sample collections
- Features:
- Irradiation sterilized, SAL 10-6
- RNase and DNase free
- Non-pyrogenic
- Leak resistant, tested to 95 Kpa
- Screw caps with integrated swab clasp
- Tubes are made from USP VI Class approved polypropylene (PP)
- Caps are made from high-density polyethylene (HDPE)
- Working volume 10 mL to 13 mL, brim capacity 15 mL
- Self-standing
- Non-graduated
- Tube dimensions: 16 x 101 mm
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 10 mL |
| Color | Natural |
| Material | Polypropylene |
| Sterility | Sterile |
| Graduated | No |
| Closure Type | Screw Cap |
| Bottom Shape | Round |
| Max. RCF | None |
| Product Type | Transport Tubes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.