Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Transport Tube Screw Caps
SDP

Catalog No. 21520202
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
21-520-202 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-520-202 Supplier Cenmed™ Supplier No. 1255500
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cenmed™ Screw Cap provides great fit to transport tubes without leaking, fits 10 mL transport tubes, can be sealed or removed with one twist, non sterile.

  • Leak-proof, white polyethylene screw caps when combined Cenmed™ 10 mL tubes create a 95 kPa leak-proof specimen tube
  • Caps fits 10 mL transport tubes
  • Caps can be sealed or removed with one twist
  • Caps sold separately

Specifications

Liner Material No
Product Type Screw Cap
Diameter (Metric) Outer 21 mm
Autoclavable Not Autoclavable
Description White Screw Cap
Material HDPE
Color White
Quantity 1000/Cs.
Length (Metric) 10.7 mm
Sterility Non-sterile
Capacity (Metric) 10 mL
For Use With (Equipment) 10 mL Transport Tubes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.