Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cenmed™ Transport Tube with Screw Cap
SDP

Catalog No. 21520196
Change view
Click to view available options
Capacity (Metric):
10 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
21-520-196 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 21-520-196 Supplier Cenmed™ Supplier No. 1255510
Add to Cart
Add to Cart
This item is not returnable. View return policy

Cenmed™ Transport Tube provides safe transport and storage of biological products. Polypropylene tubes with etching, molded graduations, self-standing, conical bottom. Transparent tubes are shatter-proof and may be exposed to freezing temperatures.

  • Transport Tubes 10 mL, Non-sterile
  • Provides safe transport and storage of biological products
  • Polypropylene tubes with etching
  • Molded graduations
  • Self-standing, conical bottom
  • Translucent tubes create unobstructed view of material inside
  • Shatter-proof and may be exposed to freezing temperatures
  • Leak-proof, white polyethylene screw caps when combined with the Cenmed™ 10 mL tubes create a 95 kPa leak-proof specimen tube
  • Caps fit 10 mL transport tubes
  • Caps can be sealed or removed with one twist

Specifications

Closure Color White
Closure Material Polypropylene
Color Translucent
Description Transport Tube w/White Screw Cap
Capacity (Metric) 10 mL
Length (Metric) 92.8 mm
Material Polypropylene
Disposable Single-use
Includes Screw Cap
Quantity 1000/Cs.
Sterility Non-sterile
Autoclavable Autoclavable
Graduated Yes
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Transport Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.