Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Tray RTU Format Type I Glass Vials

Catalog No. 01677088
Change view
Click to view available options
Product Line:
10R
20R
2R
30R
4R
6R
8R
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Line
01-677-088 20R
01-677-083 2R
01-677-084 4R
01-677-085 6R
01-677-086 8R
01-677-087 10R
01-677-089 30R
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-677-088 Supplier Corning™ Supplier No. 81095E5

Please contact your sales representative for a quote.

High-quality Type I glass vials in Tray RTU format.

  • Type I uncoated borosilicate glass vials
  • RTU with SG EZ-fill™ Technology
  • Tray RTU format

Specifications

Material Borosilicate Glass
Volume (Metric) Brim 26 mL
Product Line 20R
Height (Metric) 55 mm
Product Type Pharmaceutical Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.