Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hoefer™ Trays for HE 33 Mini Submarine Unit
SDP

Catalog No. 03500133
Encompass
Encompass_Preferred
Change view
Click to view available options
Type:
Casting Tray
Running Tray
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
03-500-133 Casting Tray
03-500-132 Running Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-500-133 Supplier Hoefer™ Supplier No. HE4510
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Accessory parts for HE 33 Mini Submarine

  • Running or Casting Trays
  • 7 x 10 cm

Specifications

For Use With (Equipment) HE33 Mini Submarine Unit
Type Casting Tray
Dimensions (L x W) 3.93 x 2.75 in. (10 x 7 cm)
Length (English) 3.93 in.
Length (Metric) 10 cm
Width (English) 2.75 in.
Width (Metric) 7 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.