Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Entry Level Research Grade Inverted Microscope PROMO

This Entry Level Research Grade Inverted Microscope is a simple, easy-to-use entry level inverted microscope, ideal for quickly checking cell health.

Catalog No. 03-000-013S24

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product


Description

Description

OPTICAL SYSTEM

  • Infinity optical system
  • Backward facing 5 position turret nosepiece w/ click stops
  • LWD 4x PL BF, and 10X, 20X LWD PL PH objectives
  • 10X WF w/ 22 mm FOV eyepiece
  • Corrected for glasses
  • Full Koehler illumination

VIEWING HEAD

  • Siedentopf Trinocular head with 30° incline
  • 82/20 split between camera and eyepieces
  • Dual eyepiece diopter adjustment -8° to +5°
  • Interpupillary adjustment distance of 48 to 76 mm
  • Ability to attach a camera

FOCUSING

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.001 mm divisions
  • Moving range: 24 mm
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

CONDENSER

  • 72 mm WD Abbe Condenser w/ Phase slider
  • Removable Condenser allows for up to 195 mm WD to accommodate large vessels
  • NA 0.30 with iris diaphragm

STAGE

  • Size: 240 mm (x) x 210 mm (y)

FRAME

  • Rugged, durable metal frame construction
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 5 W LED illumination
  • Dimmer control for light intensity
Specifications

Specifications

Phase Contrast
WF 10X/22 mm
4X, 10X, 20X
Infinity Corrected Plan Achromatic, Plan Phase
Eyepieces, Stand, Dust Cover, Objectives, Power Cord
5 Years Optical and Mechanical, 1 Year Electrical
50/60 Hz
Infinite Optical System
Siedentopf Trinocular, 30° inclined
Infinity Optical System
Microscope
Brass, Glass, Aluminum, Plastic
110/220 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.