Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Triangle Clay Pipe
SCI_ED

Catalog No. S23822 Shop All Eisco Products
Change view
Click to view available options
Length (Metric):
5 cm
6 cm
7.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S23822 5 cm
S23823 6 cm
S23824 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S23822 Supplier Eisco™ Supplier No. CH0530A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To hold objects in high heat.

  • Made from clay
  • To hold objects in high heat

Specifications

Material Clay
Height (Metric) 5 cm
Length (Metric) 5 cm
Width (Metric) 5 cm
Product Type Triangle Clay Pipe
Shape Triangle
Autoclavable Not Autoclavable
Description Clay Pipe
For Use With (Application) To hold objects in high heat
Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.