Learn More
Description
- Use to score glass before cutting
- Files have tapered shape and are mounted on a hardwood handle for easy gripping
- Available in four sizes
Specifications
Specifications
| Product Type | Triangular File |
| Handle Type | Round |
| Blade Material | Steel |
| Blade Style | Triangular |
| Color-coded | No |
| For Use With (Equipment) | Used with glass to score before cutting |
| Handle Material | Hardwood |
| Length (English) | 11 in. |
| Length (Metric) | 27.9 cm |
| Length (Metric) Blade | 20.3 cm |
| Show More |
Warning: Cancer and Reproductive Harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

