Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Triangular Retort Base
SCI_ED

Catalog No. S14087 Shop All Eisco Products
Change view
Click to view available options
Size:
Large (130 mm radius)
Medium (100 mm radius)
X-Large (152 mm radius)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
S14087 X-Large (152 mm radius)
S14085 Medium (100 mm radius)
S14086 Large (130 mm radius)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S14087 Supplier Eisco™ Supplier No. CH0648C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Base provides three-point support for stability.

  • Cast iron base in blue/black color
  • Base with tapped hole, 10 x 1.5 mm thread

Specifications

Material Cast Iron
Height (Metric) 5 cm
Product Type Retort Base
Shape Triangular
Size X-Large (152 mm radius)
Description Three-point support, 152 mm radius
Weight (Metric) 1.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.