Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Triangular Support with Rod
SDPSCI_ED

Catalog No. S99426 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
Length (English) Base:
3 in.
4 in.
5 in.
6 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Rod Length (English) Base
S99426 36 in. 6 in.
S99425 24 in. 5 in.
S99423 18 in. 3 in.
S99424 20 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S99426 Supplier United Scientific™ Supplier No. TSR636
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Triangular Support with Rod features a heavy cast-iron triangular base.

  • Black enamel finish
  • Zinc-plated steel rods

Specifications

Material Cast Iron
Height (Metric) 107 cm
Length (English) Base 6 in.
Length (English) Rod 36 in.
Length (Metric) Rod 91.44 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 1.3 cm
Includes Zinc Plated Steel Rod
Product Type Triangular Support
Shape Triangular
Finish Black Enamel
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.