Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Triangular Tripod Stand
SCI_ED

Catalog No. S14084 Shop All Eisco Products
Change view
Click to view available options
Length (Metric) Rod:
12 cm
15 cm
Dimensions (L x W x H):
11.8 x 9.8 x 10.2 in.
13 x 8.7 x 8.7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Rod Dimensions (L x W x H)
S14084 15 cm 11.8 x 9.8 x 10.2 in.
S14083 12 cm 13 x 8.7 x 8.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S14084 Supplier Eisco™ Supplier No. CH0645B
Add to Cart
Add to Cart

Zinc-plated cast iron top and mild steel legs.

  • Zinc-plated cast iron top
  • Mild steel legs

Specifications

Material Zinc Plated Cast Iron (Top), Mild Steel (Legs)
Height (Metric) 21 cm
Height (English) 8 in.
Dimensions (L x W x H) 11.8 x 9.8 x 10.2 in.
Length (English) 8 in.
Length (Metric) 20.32 cm
Length (Metric) Rod 15 cm
Width (English) 8 in.
Width (Metric) 20.32 cm
Product Type Tripod Stand
Shape Triangular
Autoclavable Autoclavable
Color Grey
Description Zinc plated
For Use With (Equipment) Bunsen burners
Quantity 1
Weight (English) 10 lb.
Weight (Metric) 4.53 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.