Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Trichrome Stain Consumables

Catalog No. ES6690
Change view
Click to view available options
Quantity:
1 x 100 mL
1 x 3800 mL (1 gal.)
2 x 250 mL
2 x 950 mL
Product Type:
Acid Alcohol 90%
Carbol-Xylene
Ethanol 70%
Ethanol 95%
Iodine Alcohol
PVA Solution 5%
Trichrome Stain
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
ES6690 2 x 250 mL Iodine Alcohol
ES6700 2 x 250 mL Trichrome Stain
ES6716 1 x 3800 mL (1 gal.) Carbol-Xylene
ES6685 2 x 250 mL PVA Solution 5%
ES6689 1 x 100 mL Iodine Alcohol
ES6710 2 x 250 mL Ethanol 95%
ES6695 2 x 250 mL Ethanol 70%
ES6702 1 x 3800 mL (1 gal.) Trichrome Stain
ES6701 2 x 950 mL Trichrome Stain
ES6696 1 x 3800 mL (1 gal.) Ethanol 70%
ES6711 1 x 3800 mL (1 gal.) Ethanol 95%
ES6715 2 x 250 mL Carbol-Xylene
ES6706 1 x 3800 mL (1 gal.) Acid Alcohol 90%
ES6705 2 x 250 mL Acid Alcohol 90%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. ES6690 Supplier ENG Scientific Supplier No. 6690
Add to Cart
Add to Cart

Trichrome Stain Consumables are for staining of intestinal protozoa. Use with Trichrome Stain Kit (For Intestinal Protozoa) with PVA Solution.

  • For intestinal protozoa.
  • Kit contains 100 mL of each Solution.
  • Not to be confused with Gomori's Trichrome Stain used for Histology.
  • PVA Solution, when mixed with liquid stool specimens, (3-4 drops PVA with 1-2 drops of fecal material on a slide) provides excellent adhesion of specimen to slides, if allowed to dry several hours at 35°C or overnight at room temperature.
  • Schaudinn fixative will properly fix and hold fresh stool specimens that have been thinly spread on a slide (5 minutes at 50°C or 1 hour at room temperature).
  • Smears may be left in fixative for several hours or 1-2 days without harm.
  • PVA fixative (a combination of PVA Solution and Schaudinn's fixative) will adhere as well as preserve organisms and prevent their loss during staining.
  • One distinct advantage of PVA fixative is that it makes possible the successful staining of organisms in liquid specimens.

Specifications

Quantity 2 x 250 mL
For Use With (Application) Staining intestinal protozoa, used as solution II in the trichrome stain kit
Stain Type Trichrome
Product Type Iodine Alcohol
Packaging Bottles

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.