Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Tricorn Glass Tubes

Catalog No. 4520011 Shop All Cytiva Products
Change view
Click to view available options
Height (Metric):
50 mm
200 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
45-200-11 200 mm
45-200-10 50 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 45-200-11 Supplier Cytiva Supplier No. 18115317
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Glass tubes coated with plastic film protects individuals in the laboratory from harm if the column is dropped or operated outside its specification.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Glass tube
Diameter (Metric) Inner 10 mm
Height (Metric) 200 mm
Material Borosilicate glass
Column Type Column Accesory
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.