Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Triple-Beam Balances

Catalog No. 0203427 Shop All OHAUS Products
Change view
Click to view available options
Calibration:
10 x 0.1g (front beam), 500 x 100g (middle beam),
500 x 100g (middle beam), 100 x 10g (rear beam), 1
Model:
1650-00
710-00
710-T0
750-S0
760-00
Type:
Triple Beam Balance w/ Removable Stainless Steel Pan
Triple Beam Mechanical Balance w/ Removable Stainless Steel Pan
Triple Beam Mechanical Balance w/ Stainless Steel Plate
Triple-Beam Dial-O-Gram™ Balance
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Model Type
02-034-27 500 x 100g (middle beam), 100 x 10g (rear beam), 1 1650-00 Triple-Beam Dial-O-Gram™ Balance
02-034-20 10 x 0.1g (front beam), 500 x 100g (middle beam), 760-00 Triple Beam Mechanical Balance w/ Stainless Steel Plate
02-032-20 10 x 0.1g (front beam), 500 x 100g (middle beam), 710-T0 Triple Beam Balance w/ Removable Stainless Steel Pan
02-034 10 x 0.1g (front beam), 500 x 100g (middle beam), 750-S0 Triple Beam Mechanical Balance w/ Stainless Steel Plate
02-032 10 x 0.1g (front beam), 500 x 100g (middle beam), 710-00 Triple Beam Mechanical Balance w/ Removable Stainless Steel Pan
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 missing translation for 'options'
Catalog No. 02-034-27 missing translation for 'mfr' OHAUS™ missing translation for 'supplierNo' 80000006

Well-equipped to weigh solids, liquids, powders or even animals. Effective magnetic damping of OHAUS Triple-Beam Balances coupled with appropriate beam capacity reduces oscillation and speeds weighing process.

  • Depending on model, comes with: stainless-steel pan, scoop, 6 in. dia. plate or plastic animal container
  • Capacity is 2610g, when used with Weight Set (S40037)
  • Precision ground pivots and patented self-aligning agate bearings to ensure reproducibility
  • Easy zero adjustment remains firmly in place, while deep-notched, tiered beams with diecast, center-reading poise ensure correct positioning
  • High-speed throughput allows for more weighings in less time
  • Beams are easy to read because of their high-contrast markings, while an end-reading device eliminates parallax
  • Nonmagnetic stainless-steel bearing covers and rust-resistant weighing platforms
  • Heavy zinc base for exceptional stability, a tamper-resistant poise removable from only one spot on the beam, and attachment weights with recessed pivots to keep them from slipping or falling

  • Standard Models: front beam is graduated from 0 to 10g in 0.1g divisions; center beam, from 100 to 500g in 100g divisions; rear beam, from 10 to 100g in 10g divisions
  • Dial-O-Gram™ Models (02-034-27, -28): front beam is graduated from 100 to 500g in 100g increments; rear beam, from 10 to 100g in 10g increments; vernier dial from 0 to 10g in 0.1g increments
  • Cat. No. 02-032-20 and 02-034-20 come with a tare beam for taring out the weight of sample containers
  • Cat. No. 02-034-25 features a plastic animal container ideal for weighing small animals

Order Info

Shipped fully assembled. Order polypropylene scoops (02-041-5) online.

Service Plan

Service agreement available.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer Pan 6 in.
Diameter (Metric) Outer Pan 15.2 cm
Depth (English) 9 in.
Calibration 500 x 100g (middle beam), 100 x 10g (rear beam), 1
Depth (Metric) 22.86 cm
Height (English) 12 in.
Height (Metric) 30.48 cm
Model 1650-00
Weight (English) 7.05 lb.
Width (English) 18 in.
Weight (Metric) 3.2 kg
Width (Metric) 45.72 cm
Capacity 1.34 lb., 0.61 kg
Description Dial-O-Gram Model, Plate platform
Display Type Analog
Type Triple-Beam Dial-O-Gram™ Balance
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.