Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hanesbrands Inc. Triple Layer 100% Cotton Reusable Face Masks

Face Masks feature Hanes Cool Comfort™ moisture wicking fabric are designed for everyday wear for all facial shapes. Soft earloops with internal rubber banding allow a comfortable personalized fit, while the adjustable nose piece and front panel pleats provide contoured facial coverage.

$560.00

Specifications

Product Type General Purpose Face Mask
Fastening Type Earloops
Material Cotton
Size Standard
Sterility Non-sterile
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
18-400-103
View Documents
Hanesbrands Inc.
MASKBBQBF
Beige
Case of 500 for $560.00
Only null left
Add to Cart
 
18-400-101
View Documents
Hanesbrands Inc.
MASKBBBLK
Black Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area. N/A
18-400-102
View Documents
Hanesbrands Inc.
MASKBBCGR
Gray Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area. N/A
18-400-100
View Documents
Hanesbrands Inc.
MASKBB
White Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area. N/A
Description

Description

  • Three layers of coverage
  • Soft and breathable
  • Washable and reusable
  • Soft 3-ply 100% cotton fabric
  • Comfortable for everyday wear
  • Features Hanes Cool Comfort™ moisture wicking fabric
  • Soft cotton earloops with internal rubber banding
  • Adjustable nose piece for enhanced fit
  • Front panel pleats provide contoured facial coverage
  • No exterior branding
  • Not recommended for use in a surgical setting
Specifications

Specifications

General Purpose Face Mask
Cotton
Non-sterile
Reusable
Yes
17.7 cm
Earloops
Standard
3-ply
Extendable ear loops
7 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.