Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Triple Packed Cryo.s Cryogenic Storage Tubes

Catalog No. 07001103 Shop All Greiner Bio-One Products
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
Thread Style:
External
Internal
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Style
07-001-103 1 mL Internal
07-001-102 2 mL Internal
07-001-104 2 mL External
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 07-001-103 Supplier Greiner Bio-One Supplier No. 123263TRI
This item is not returnable. View return policy

Greiner Bio-One Triple Packed Cryo.s Cryogenic Storage Tubes for convenient and easy clean room handling. Reduces processing time by eliminating the need for outer cleaning procedures.

  • Three individual peel bags
  • Inner bag is labeled with relevant product information, LOT number, and expiration date
  • Peel bags increase in size to prevent double weld seams and damage of the next inner bag during handling
  • High sterilisation level: SAL 10-6
  • Free of detectable DNase, RNase, human DNA
  • For preservation of samples stored at low temperatures, including the vapor phase of LN2
  • Not intended for sample storage within reproductive medicine
  • Non-Pyrogenic, non-cytotoxic
  • CE marked
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Product Type Cryogenic Storage Tube
Closure Color Natural
Autoclavable Not Autoclavable
Capacity (Metric) 1 mL
Bottom Shape Conical
Material Polypropylene
Thread Style Internal
For Use With (Application) Cryogenic Storage
Includes Starfoot Base, ID Writing Area, 150 White Cap Inserts
Length (Metric) 48 mm
Sterility Sterile
Dnase Free Yes
Height (Metric) 48 mm
Closure Type Threaded
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.