Learn More
H-B DURAC™ SP Scienceware™ Triple Scale Beer and Wine Hydrometers
Shop All H-B Instrument Company ProductsDescription
- Determine if starting mash or wort is acceptable quality to achieve desired results
- Monitor fermentation process to see if variables should be altered
- Determine when fermentation is complete
- Calculate approximate alcohol content of the finished product; from 0 to 20% by volume
- Manufactured in strict accordance with NIST as outlined in NBS Circular 555 Military STD-45662A and ISO 17025 where applicable.
- Meets or exceeds the tolerances of accuracy and physical specifications set forth by the NIST Circular 55, American Society of testing Materials e100-10 or the American Petroleum Institute
- Lead and mercury free
Available in 3 styles:
- Shatterproof
- All plastic, shatterproof design removes risk of contamination due to instrument breakage
- Easy to read flat surface design
- Polycarbonate
- Optical quality polycarbonate provides glass-like clarity with shatterproof strength to eliminate the risk of contamination due to instrument breakage
- Color coded bands indicate when fermentation is complete; easy to read font
- Glass
- Standard glass design provides inexpensive fermentation monitoring
- Color coded bands indicate when fermentation is complete; easy to read font
Order Info
Recommend testing in a Hydrometer Jar (sold separately).
Warranty and Services
1 Year Warranty
Specifications
Specifications
| Quantity | 1 |
| Type | Alcohol Hydrometer |
| Accuracy | ±0.002 SpGr; 0.5° Brix |
| Increments | 0.002 sp.gr.; 0.5° Brix; ABV: 0.5% |
| Certifications/Compliance | NIST |
| Length (Metric) | 285 mm |
| For Use With (Equipment) | Hydrometer jar; Thermometer |
| Includes | Conversion chart |
| Brix Range | 0 to 35° |
| For Use With (Application) | Beer brewing; Wine making |
| Show More |
All scales are meant to be read with liquids at 68°F (20°C). A conversion chart is included to adjust for varying temperatures. For accurate results, the hydrometer should always be used in conjunction with a thermometer (sold separately).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.