Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Supplies Tripod 10X Magnifier
SDPSCI_ED

Catalog No. S19006 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Material:
Brass
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S19006 Plastic
S90338 Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S19006 Supplier United Scientific Supplies Supplier No. TRP10X
Add to Cart
Add to Cart

10X magnification for viewing small insects, rocks, and maps

  • 10X magnification for viewing small insects, rocks, and maps
  • Features two quality lenses in a threaded Bakelite mounting
  • Focal length: 3 cm
  • Stands 5 cm high at maximum adjustment

Specifications

Diameter (Metric) Lens 25.4 mm
Diameter (Englis) Lens 1 in.
Length (Metric) Focal 3 cm
Height (Metric) 4 cm
Product Type Magnifier, Tripod
Material Plastic
For Use With (Application) For viewing small insects, rocks and maps
Magnification 10x
Length (English) Focal 1.18 in.
Height (English) 1.57 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.