Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Tripod Stands
SDPSCI_ED

Catalog No. S139625 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Diameter (English) Rod:
3.25 in.
3.5 in.
3.5, 4.75, 6.5 in.
3.5, 4.75, 6.5, 8 in.
6 in.
Height (English):
9 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Rod Height (English)
S139625 3.25 in. 9 in.
S99433 3.5 in. 9 in.
S99436 6 in. 9 in.
S139626 3.5, 4.75, 6.5 in. 9 in.
S99438 3.5, 4.75, 6.5, 8 in. 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. S139625 Supplier United Scientific™ Supplier No. TRS5X8S
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Available with or without concentric rings.

  • Cast-iron ring with black enamel finish
  • Detachable zinc-plated legs are interchangeable
  • Stands can be ordered in any combination of ring O.D. and height

Specifications

Material Cast Iron
Height (Metric) 22.9 cm
Height (English) 9 in.
Diameter (English) Rod 3.25 in.
Diameter (Metric) Rod 8.3 cm
Includes Single Ring, Detachable Zinc-plated Legs
Product Type Tripod Stand
Finish Black Enamel
Quantity 1 Stand
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.