Learn More
Tris(hydroxymethyl)aminomethane, USP, EP, bioCERTIFIED, 99-100.5%, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Description
- Full testing including bioburden, endotoxin and elemental analysis
- Comprehensive regulatory and scientific documentation
- Change control and batch traceabilitiy
- Biopharm industry standard CFR 210/211 cGMP
Specifications
Specifications
| Color | Clear/Colorless |
| pH | 10 to 11.5 |
| Ignition Residue | 0.1% |
| Loss on Drying | 0.5% |
| Melting Range | 168-172°C |
| Packaging | Plastic Bottle |
| Quantity | 2.5 kg |
| Residual Solvents | To pass test |
| Percent Purity | 99 to 100.5% |
| Grade | USP, EP, bioCERTIFIED |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.