Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Heavy-Duty Lab-Lifts

Catalog No. p-4249380 Shop All Troemner Products
Change view
Click to view available options
Height (Metric):
10.16 to 10.16 cm
15.2 to 15.2 cm
20.3 to 20.3 cm
25.4 to 25.4 cm
30.4 to 30.4 cm
40.6 to 40.6 cm
7.62 to 7.62 cm
Height (English):
13 to 3.5 in.
19.5 to 4 in.
5 to 2.5 in.
9.75 to 3 in.
Capacity (English):
20 lb.
30 lb.
35 lb.
55 lb.
80 lb.
150 lb.
180 lb.
Dimensions (L x W):
10 x 10 in.
12 x 12 in.
16 x 16 in. (Deck)
3 x 3 in.
4 x 4 in.
6 x 6 in.
8 x 8 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Height (English) Capacity (English) Dimensions (L x W)
02-214-202 10.16 to 10.16 cm 5 to 2.5 in. 30 lb. 4 x 4 in.
02-214-201 7.62 to 7.62 cm 5 to 2.5 in. 20 lb. 3 x 3 in.
02-214-203 15.2 to 15.2 cm 9.75 to 3 in. 35 lb. 6 x 6 in.
02-214-204 20.3 to 20.3 cm 13 to 3.5 in. 55 lb. 8 x 8 in.
02-214-205 25.4 to 25.4 cm 13 to 3.5 in. 80 lb. 10 x 10 in.
02-214-207 40.6 to 40.6 cm 19.5 to 4 in. 180 lb. 16 x 16 in. (Deck)
02-214-206 30.4 to 30.4 cm 19.5 to 4 in. 150 lb. 12 x 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 02-214-202 Supplier Troemner™ Supplier No. 30400001
Only null left
Add to Cart
Add to Cart

With over-sized, sure-grip adjustment knobs that provide extra leverage for easy height adjustments

  • Heavy duty 300 series stainless steel construction
  • Chemical resistant
  • Autoclavable
  • Hold variety of items such as glassware, hotplates, baths and magnetic stirrers
  • Suited for use in fume hoods or bench tops
  • Can withstand extreme environments and high load applications
  • Available in different sizes
TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Height (Metric) 10.16 to 10.16 cm
Height (English) 5 to 2.5 in.
Dimensions (L x W) 4 x 4 in.
Capacity (English) 30 lb.
Product Type Talboys™ Heavy Duty Lab Lifts
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.