Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Bench Clamps
GSA_VA

Durable, cast-aluminum clamps secure gas cylinders to benches, tables, or other flat surfaces

$189.00 - $224.64

Specifications

Material Cast Aluminum
Length (English) 3.25 in.
Length (Metric) 8.25 cm
View More Specs

Products 5
Catalog Number Mfr. No. Type Includes Price Quantity & Availability  
Catalog Number Mfr. No. Type Includes Price Quantity & Availability  
02-168
View Documents
Troemner™
30400020
Bench Clamp w/Strap 54 L x 1 in. W Nylon strap with a Nickel plated, non-slip spring catch and buckle for simple adjustment around cylinders, strap
Each for $220.32
Only null left
Add to Cart
 
02-216-359
GSA_VA
View Documents
Troemner™
30400022
Heavy Duty Bench Clamp w/Strap 54 L x 1 in. W Nylon strap with a Nickel plated, non-slip spring catch and buckle for simple adjustment around cylinders, strap
Each for $194.51
Only null left
Add to Cart
 
02-216-358
View Documents
Troemner™
30400021
Bench Clamp w/Message Strap 54 L x 1 in. W Nylon strap with a Nickel plated, non-slip spring catch and buckle for simple adjustment around cylinders, message strap
Each for $217.08
Only null left
Add to Cart
 
02-216-363
View Documents
Troemner™
30400026
Bench Clamp w/Strap and Chain 54 L x 1 in. W Nylon strap with a Nickel plated, non-slip spring catch and buckle for simple adjustment around cylinders, strap and chain
Each for $189.00
Only null left
Add to Cart
 
02-216-364
View Documents
Troemner™
30400027
Bench Clamp w/Message Strap and Chain 54 L x 1 in. W Nylon strap with a Nickel plated, non-slip spring catch and buckle for simple adjustment around cylinders, message strap and chain
Each for $224.64
Only null left
Add to Cart
 
Description

Description

  • Includes a one-inch (2.5cm) wide, 54 in. (137.2cm) long nylon strap with a nickel plated, nonslip spring catch and buckle for simple adjustment around 4 to 14 in. (10.2 to 35.6cm) diameter cylinders

Model 711 Bench Clamps

  • Attach to surfaces up to 2.5 in. (6.4cm) thick
  • Offer an easy to grip tightening handle and a nylon pad to prevent surface damage
  • Furnished with two chamfered mounting screw holes for permanent surface attachement
  • Available with Secure Cylinder safety reminder

Model 716 Bench Clamps

  • Offers the same features as Model 711, plus a durable 49 in. (124.5cm) safety chain for additional security

Model 712 Heavy-Duty Bench Clamp

  • Strengthened by two screw clamps that tighten for extra firm mounting to flat surfaces up 1.75 in. (4.4cm) thick with a 1.25 in. (3.2cm) overhang
  • Ideal for temporary storage locations
Specifications

Specifications

Cast Aluminum
3.25 in.
8.25 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.