Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Talboys™ Labjaws™ Regular Clamp Holder
Used for holding clamps to lab-frames
$62.21 - $125.50
Specifications
Type | Regular Clamp Holder |
---|---|
For Use With (Application) | Holding clamp to lab frames or ring stand |
Size | Large |
Size (Metric) Grip | 1.8 cm |
Size (English) Grip | 0.71 in. |
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity & Availability | |||||
02-300-201
|
Troemner™
30392197 |
Nickel, Zinc |
Each for $62.21
|
![]() |
|||||
02-217-121
|
Troemner™
30392219 |
Stainless Steel (Electro-polished Finish) |
Each for $125.50
|
![]() |
|||||
Description
- Use wherever clamping at 90° is required
- Nickel-plated zinc or stainless-steel construction
- Max. Grip Size: Up to 18mm (0.7 in.)
Specifications
Regular Clamp Holder | |
Large | |
0.71 in. |
Holding clamp to lab frames or ring stand | |
1.8 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title