Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Truck Spill Kit in See-Thru Bag
SDP

Catalog No. 18366573 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
6 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-573 6 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-573 Supplier PIG™ Supplier No. KIT632
Add to Cart
Add to Cart

Universal spill kit stored in a plastic bag, meant for easy storage.

  • Transparent bag allows for easy inspection of kit contents, with removable yellow bag inside for high-visibility
  • Liners fit any standard 5-gallon bucket, use inside bucket or on their own to catch leaks and drips
  • Bag is constructed of heavy-duty, cold-resistant vinyl with a reinforced zipper and seams, and a carrying strap for easy transportation
  • 'Spill Kit' printed on front and sides of bag for quick identification
  • Universal absorbents soak up small leaks and spills of motor oil, gasoline, engine coolants and other vehicle fluids
  • Spill Kit dimensions are approximate
  • Includes: 3 - 3 x 48 in. blue absorbent socks, 30 - 15 x 20 in. absorbent mat pads, 1 - 3 lb. pouch of loose absrobent, 1 - 3.25 x 1.75 in. no-freeze patching paste, 1 - 11.5 x 13 in. bucket insert, 1 pair of neoprene gloves, 1 pair of safety goggles, 1 lightstick, 5 - 18 x 30 in. polyethylene disposal bags, 1 - vinyl storage bag

Specifications

Absorbancy 6 gal.
Material Polypropylene
Type Spill Kit
Length (English) 15 in.
Length (Metric) 38 cm
Width (English) 5 in.
Width (Metric) 13 cm
Height (English) 18 in.
Height (Metric) 46 cm
Weight (English) 13.03 lb.
Weight (Metric) 5.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.