Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TruDefender™ FTX Handheld FTIR Analyzer, Gray
GSA_VA

Catalog No. 17730204
Change view
Click to view available options
Includes:
1 Year Warranty
2 Year Warranty
3 Year Warranty
4 Year Warranty
5 Year Warranty
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
17-730-204 3 Year Warranty
17-730-200 1 Year Warranty
17-730-202 2 Year Warranty
17-730-206 4 Year Warranty
17-730-208 5 Year Warranty
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-730-204 Supplier Thermo Scientific™ Supplier No. 8000079301
Add to Cart
Add to Cart
Request a Quote

Rugged handheld FTIR chemical identification system for solids and liquids with anvil sampling capability. Includes warranty, support, and on-site training within the Continental United States.

Lightweight and easy-to-use, TruDefender FTX analyzers include an anvil sampling head for easier sampling and decontamination. The self-contained anvil mechanism ensures there are no friction points or crevasses that may trap debris or explosive residue. The variable pressure anvil allows the user to apply appropriate pressure for a given substance to further minimize risk.

  • Fast, accurate identification: Returns results in seconds, even for complex mixtures
  • Easy-to-use: Intuitive, menu-driven interface for fast training and proficiency
  • Improved sampling: Large sampling surface and fully rotational anvil for easy sample placement
  • Built for field use: Smallest, lightest military-rugged FTIR spectrometer on the market
  • Easy-to-clean: Contoured edges and self-contained anvil mechanism ensure easy decontamination
  • Worry-free maintenance: Requires no scheduled maintenance, calibration, warm up or alignment

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Handheld FTIR Analyzer
Display Digital
Battery Type Removable and Rechargeable Lithium Ion Battery
Certifications/Compliance MIL-STD-810G and IP67
Description TruDefender FTX
For Use With (Application) SPC File, Text File, or JPEG Report
Includes 3 Year Warranty
Languages English, Chinese, German, Russian
Optical Design Solid Diamond Crystal ATR
Power Supply Wall Plug Transformer 100/240 V, 50/60 Hz
Spectral Range 4000 to 650 cm-1
Spectral Resolution 4 cm-1
Temperature Range (English) -4°F to 104°F
Weight (English) 3.12 lb.
Weight (Metric) 1.41 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.