Learn More
Thermo Scientific™ TruDefender™ FTX Handheld FTIR Analyzer, Orange

Rugged handheld FTIR chemical identification system for solids and liquids with anvil sampling capability. Includes warranty, support, and on-site training within the Continental United States.
Supplier: Thermo Scientific™ 8000080501
Description
Lightweight and easy-to-use, TruDefender FTX analyzers include an anvil sampling head for easier sampling and decontamination. The self-contained anvil mechanism ensures there are no friction points or crevasses that may trap debris or explosive residue. The variable pressure anvil allows the user to apply appropriate pressure for a given substance to further minimize risk.
- Fast, accurate identification: Returns results in seconds, even for complex mixtures
- Easy-to-use: Intuitive, menu-driven interface for fast training and proficiency
- Improved sampling: Large sampling surface and fully rotational anvil for easy sample placement
- Built for field use: Smallest, lightest military-rugged FTIR spectrometer on the market
- Easy-to-clean: Contoured edges and self-contained anvil mechanism ensure easy decontamination
- Worry-free maintenance: Requires no scheduled maintenance, calibration, warm up or alignment
Specifications
| Handheld FTIR Analyzer | |
| Removable and Rechargeable Lithium Ion Battery | |
| TruDefender FTX | |
| 5 Year Warranty | |
| Solid Diamond Crystal ATR | |
| 4000 to 650 cm-1 | |
| -4°F to 104°F | |
| 1.41 kg |
| Digital | |
| MIL-STD-810G and IP67 | |
| SPC file, Text File, or JPEG Report | |
| English, Chinese, German, Russian | |
| Wall Plug Transformer 100/240 V, 50/60 Hz | |
| 4 cm-1 | |
| 3.12 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.