Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific True North™ Corrugated Freezer Box
GREENER_CHOICE

Catalog No. 03448258
Change view
Click to view available options
Weight (Metric):
0.09 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
03-448-258 0.09 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-448-258 Supplier Heathrow Scientific Supplier No. 120428
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Freezer Boxes are reusable, economical, and constructed of moisture resistant corrugated polypropylene. They are flat-packed to eliminate the hassle of stacking and reduce the amount of space needed for storage, and shipping costs.

  • Easy self-assemble boxes are shipped flat
  • Corrugated Polypropylene can be stored down to temperatures of -80°C
  • Tubes must also be capable of being stored at the desired temperature
  • More durable than cardboard boxes
  • Not recommended for autoclaving
  • Dividers included
  • Moisture-resistant
  • Mold-resistant

Specifications

Capacity (Metric) 100 Tubes
Closure Material Polypropylene
Closure Type Fitted Lid
Description True North™ Corrugated Polypropylene Freezer Box
Color White
Material Polypropylene
Shape Square
Type Storage Box
For Use With (Application) Tube Storage
For Use With (Equipment) Freezers, Freezer Racks, Tubes, Refrigerators
Includes Partition (10 x 10 cm)
Min. Temperature (English) -80°C
Min. Temperature (Metric) -80°C
Sterility Non-sterile
Dimensions (L x W x H) 7.4 x 7.8 x 1.6 in.
Length (English) 7.4 in.
Length (Metric) 18.8 cm
Width (English) 7.8 in.
Width (Metric) 19.8 cm
Height (English) 1.6 in.
Height (Metric) 4.1 cm
Weight (English) 0.2 lb.
Weight (Metric) 0.09 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.