Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SW™ Sustainability Solutions TrueForm™ TF-12LG Extended-Cuff
GREENER_CHOICESDP

Catalog No. 17986115 Shop All SW Sustainability Solutions Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-986-115 X-Small
17-986-116 Small
17-986-117 Medium
17-986-118 Large
17-986-119 X-Large
17-986-120 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-986-115 Supplier SW™ Sustainability Solutions Supplier No. N127401
Add to Cart
Add to Cart

Sustainable skin improving nitrile exam gloves, provides tactile sensitivity and great grip with an extended cuff for added protection

  • EcoTek™ Sustainable Technology
  • EnerGel™ Hand Conditioning Technology clinically proven to hydrate and soothe skin
  • Proprietary pH Natural™ coating actively supports the skin natural pH to help discourage microbial growth that can lead to infection
  • Low Dermatitis Potential enhances safety for users with sensitive skin
  • Finger textured surface for excellent wet and dry grip
  • Extended cuff provides added protection
  • Tear-resistant beaded cuff eases donning
  • SHA Dermatologically Approved
  • 1.5 AQL exceeds laboratory standards
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319-19, ASTM D6978-05 (2019), ASTM F1671-13, ASTM F739-12
Certifications/Compliance (Europe) EN ISO 21420:2020, EN 455-2000-2015, EU 2016/425, Reach EU 1907/2006
Accelerator Free No
Applications Healthcare, Laboratory
AQL 1.5
Color Light Green
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.9 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 4.9 mil
Thickness (Metric) 0.12 mm
Glove Cuff Style Beaded
Model N127401
Series TF-12LG
Length (English) 12 in.
Length (Metric) 305 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.