Learn More
SW Sustainability Solutions TrueForm TF-95LG 4 mil Nitrile Exam EnerGel Rejuvenating Gloves
Shop All SW Sustainability Solutions Products

Description
- EnerGel Hand Conditioning Technology hydrates and soothes skin
- EcoTek Sustainable Technology
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Touch-screen compatible
- Tear-resistant beaded cuff eases donning
- SHA Dermatologically Approved
- 1.5 AQL exceeds laboratory standards
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600, UL NFPA 1999-2018, ASTM D6319-19, ASTM F1671-13, ASTM F739-12 |
| Certifications/Compliance (Europe) | EN ISO 21420:2020, EN 455-2000-2015, Reach EU 1907/2006, EU 2016/425 |
| Chemotherapeutic Rated | No |
| Accelerator Free | No |
| Applications | Laboratory, Industrial |
| AQL | 1.5 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 4 mil |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
*EcoTek gloves tested to ASTM D5526-12 Standard Test Method for Determining Anaerobic Biodegradation of Plastic Materials Under Accelerated Landfill Conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
