Learn More
Bollé Safety Tryon Safety Glasses
Description
- Temples flex 160°
- Flexible non-slip rubber nosepiece
- wrap around frame
- Lightweight
- PC/TPR co-injected temples
- Soft clean/carry pouch
- Lenses provide 99.9% UVA/B protection
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Width (Metric) | 7.6 cm |
| Height (English) | 3 in. |
| Height (Metric) | 7.6 cm |
| Width (English) | 3 in. |
| Shape | Rectangular |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | Blue Flash |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.