Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Tryptophan Deficient Diet, Modified, Semi-purified, Powder
Semi-purified Trytophan deficient diet. Powdered form.
$1455.00 - $5499.00
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Format | Powder |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
MP296035110
|
MP Biomedicals
0296035110 |
10 kg |
Each for $1,455.00
|
|
|||||
MP296035120
|
MP Biomedicals
0296035120 |
20 kg |
Each for $2,517.00
|
|
|||||
MP296035150
|
MP Biomedicals
0296035150 |
50 kg |
Each for $5,499.00
|
|
|||||
Description
Tryptophan deficient diet containing casein hyrdolysate, amino acids and AIN-76 mineral mix.
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Not Autoclavable | |
Powder | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title