Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MP Biomedicals Tryptophan-Free Synthetic Amino Acid Diet, Powder
Tryptophan free diet. Synthetic amino acids added.
$1995.00 - $7191.00
Specifications
| Product Type | Animal Diet |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Format | Powder |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
MP296035910
|
MP Biomedicals
0296035910 |
10 kg |
Each for $1,995.00
|
|
|||||
|
MP296035920
|
MP Biomedicals
0296035920 |
20 kg |
Each for $3,395.00
|
|
|||||
|
MP296035950
|
MP Biomedicals
0296035950 |
50 kg |
Each for $7,191.00
|
|
|||||
Description
- Tryptophan free diet
- Synthetic amino acids added
- Contains dextrin and various amino acids, as well as salt and vitamin mixture
Specifications
| Animal Diet | |
| Single-use | |
| Non-sterile | |
| 1 ft. |
| Autoclavable | |
| Powder | |
| Room Temperature | |
| 0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title