Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ Boronate-5PW HPLC Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021851 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
Length (Metric):
1 cm
2.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
11-102-1851 8 mm 1 cm
11-102-1836 6 mm 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-102-1851 Supplier MilliporeSigma Supelco Supplier No. 814451
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Boronate-5PW HPLC guardgel kit

  • Guardgel Kit for TSKgel Boronate-5PW columns
  • 5 mL packing material, specified in the product description, in an appropriate slurry solvent.
  • Column holder
  • 2 external end fittings
  • 2 caps with M6 threads
  • Packing adaptor
  • ≤20% organic solvent
  • ≤3 M salt concentration
TRUSTED_SUSTAINABILITY

Specifications

pH 2 to 9
Particle Size 20 μm
Length (Metric) 1 cm
Column Capacity 40 μmol/mL, resin adsorption capacity (sorbitol)
Diameter (Metric) Inner 8 mm
Stationary Phase M-aminophenyl boronate phase
Temperature (Metric) Maximum >0°C
Material Glass
Technique Affinity
Matrix Hydroxylated methacrylic polymer

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.