Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ CN-80Ts Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021986 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Pore Size: 80 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-1986 Pore Size: 80 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1986 Supplier MilliporeSigma Supelco Supplier No. 819013
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 4.6 mm ID TSKgel CN-80Ts columns

  • Shipped in 60% acetonitrile - 40% water.
  • 8% Carbon, monolayer, endcapped
  • 0-100% organic solvent
TRUSTED_SUSTAINABILITY

Specifications

pH 2 - 7.5
Particle Size 5 μm
Length (Metric) 1.5 cm
Pore Size 80 Å
Surface Area 425 m2/g
Diameter (Metric) Inner 3.2 mm
For Use With (Equipment) HPLC: Suitable, L10 Per USP
Stationary Phase Cyano
Temperature (Metric) Maximum 10°C to 50°C
Technique Reversed phase
Matrix Silica particle platform
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.