Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ DEAE-5PW Guardgel Kit, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021859 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
10 mm
Length (Metric):
2.5 cm
3.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric)
11-102-1859 10 mm 3.5 cm
11-102-1775 6 mm 2.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-102-1859 Supplier MilliporeSigma Supelco Supplier No. 816092
Add to Cart
Add to Cart

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Kit for TSKgel DEAE-5PW columns, polymer particle platform matrix

  • Guardgel Kit TSKgel DEAE-5PW column
  • Require a holder, which is sold separately.
  • For 2 mm cartridges, the holder is Part No. 819308
  • For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No.819018
  • ≤1 M salt concentration
  • ≤20% organic solvent
TRUSTED_SUSTAINABILITY

Specifications

Type DEAE (Diethylaminoethyl) Phase Matrix Active Group
Length (Metric) 3.5 cm
Description Uses anion exchange seperation technique
Diameter (Metric) Inner 10 mm
Pore Size 1000 Å
pH Stability 2 to 12
Size (Metric) 20 μm
Operating Temperature (Metric) 10°C to 45°C
For Use With (Equipment) HPLC: Suitable

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.