Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ DEAE-5PW Guards and Guardgel Kits, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021825 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Size (Metric):
13 μm
20 μm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric)
11-102-1825 20 μm
11-102-1856 13 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-102-1825 Supplier MilliporeSigma Supelco Supplier No. 808806
Add to Cart
Add to Cart

Hydroxylated methacrylic polymer matrix

  • TSKgel™ Guardgel Kit contains 5 mL of the packing material, specified in the product description, in an appropriate slurry solvent.
  • The product also includes a column holder, a glass column, 10 L x 13 OD x 8 mm ID, 2 external end fittings, 2 caps with M6 threads, and a packing adaptor.
  • Simple instructions to pack the guard column are included in the shipment.
  • TSKgel Guard cartridges require a holder, which is sold separately.
  • For 2 mm cartridges, the holder is Part No. 819308
  • For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018
  • ≤1 M salt concentration
  • ≤20% organic solvent
  • Housings are either glass or stainless steel. They have the same backbone chemistry and selectivity as the bulk process scale resins Toyopearl™ DEAE-650 and TSKgel DEAE-5PW (20) and (30).
TRUSTED_SUSTAINABILITY

Specifications

Type DEAE (Diethylaminoethyl) Phase Matrix Active Group
Length (Metric) 1 cm
Material Glass
Description Uses anion exchange seperation technique
Diameter (Metric) Inner 8 mm
pH Stability 2 to 12
Size (Metric) 20 μm
Operating Temperature (Metric) 10°C to 45°C

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.