Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ GMHHR-H(S) HT2 Guard Column, 30 μm Particle Size, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022201 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Diameter: 7.5 mm; Length: 7.5 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-2201 Diameter: 7.5 mm; Length: 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-2201 Supplier MilliporeSigma Supelco Supplier No. 822892
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TSKgel™ mixed bed columns are packed with particles of different pore sizes that are blended to provide an extended linear calibration curve. Mixed bed columns are used when a broad range of polymer molar masses is expected in the sample.

TSKgel™ Ultra-High Temperature columns are for the analysis of organic-soluble polymers at extremely elevated temperatures. These columns are for applications up to 220°C and are shipped in o-dichlorobenzene (ODCB), which can be exchanged for 1-chloronaphthalene and trichlorobenzene.
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 30 μm
Length (Metric) 7.5 cm
Diameter (Metric) 7.5 mm
Flow Rate 1 mL/min.
Stationary Phase Polystyrene-divinylbenzene
Material Stainless Steel
Technique HPLC
USP Type L21
Product Line TSKgel

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.