Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ TSKgel™ HXL Guard Column, 13 μm Particle Size

Catalog No. 111021840 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
6 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-1840 6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1840 Supplier MilliporeSigma™ Supelco™ Supplier No. 813727
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Guard column to protect G5000HXL - G6000HXL Columns. Shipped in THF.

  • THF can be replaced with benzene, chloroform, toluene, xylene, dichloromethane, or dichloroethane
TRUSTED_SUSTAINABILITY

Specifications

Particle Size 13 μm
Length (Metric) 4 cm
Pore Size Mixed
Diameter (Metric) Inner 6 mm
Flow Rate 1.2 mL/min
For Use With (Equipment) G5000HXL and G6000HXL Columns
Stationary Phase Polystyrene-divinylbenzene
Temperature (Metric) Maximum 60°C
Packing Material Polymer Particle Platform
Technique Size Exclusion (SEC)
Product Line TSKgel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.