Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ ODS-100V Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022107 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Particle Size:
3 μm
5 μm
Length (Metric):
1 cm
1.5 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size Length (Metric)
11-102-2107 3 μm 1 cm
11-102-2072 5 μm 1 cm
11-102-2043 5 μm 1.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-102-2107 Supplier MilliporeSigma Supelco Supplier No. 821997
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For 4.6 mm ID TSKgel ODS-100V

  • Require a holder, which is sold separately.
  • For 2 mm cartridges, the holder is Part No. 819308. For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018
  • Reversed-phase liquid chromatography (RPLC) is the preferred method for analysis and purification of polar and nonpolar compounds that are soluble in mixtures of water and organic solvents.
  • Shipped in acetonitrile.
  • 15% Carbon, endcapped with bifunctional dialkylsilane
  • 0-100% organic solvent
TRUSTED_SUSTAINABILITY

Specifications

pH 2 - 7.5
Particle Size 3 μm
Length (Metric) 1 cm
Surface Area 450 m2/g
Diameter (Metric) Inner 2 mm
For Use With (Equipment) L1 Per USP
Stationary Phase C18 (octadecyl)
Temperature (Metric) Maximum 10°C to 50°C
Material Stainless steel
Technique Reversed phase
Matrix Spherical silica
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.