Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TSKgel™ ODS-120A Guard Cartridge, Sold by MilliporeSigma™ Supelco™

Catalog No. 111021979 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Pore Size: 150 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-102-1979 Pore Size: 150 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-102-1979 Supplier MilliporeSigma Supelco Supplier No. 819005
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

for 4.6 mm ID TSKgel ODS-120A columns

  • Require a holder, which is sold separately.
  • For 2 mm cartridges, the holder is Part No. 819308. For the 3.2 mm cartridges used to protect 4.6 mm columns, the holder is Part No. 819018.
  • Reversed-phase liquid chromatography (RPLC) is the preferred method for analysis and purification of polar and nonpolar compounds that are soluble in mixtures of water and organic solvents.
  • Shipped in 70% methanol - 30% water.
  • 0-100% organic solvent
  • 20% Carbon, multilayer, not encapped
TRUSTED_SUSTAINABILITY

Specifications

Quantity 3/Pk.
pH 2 - 7.5
Particle Size 5 μm
Length (Metric) 1.5 cm
Pore Size 150 Å
Diameter (Metric) Inner 3.2 mm
Description Uses reversed phase separation technique
For Use With (Equipment) HPLC: Suitable, L1 Per USP
Stationary Phase C18 (octadecyl)
Temperature (Metric) Maximum 10°C to 50°C
Matrix Silica particle platform
Show More Show Less

TSKgel is a registered trademark of Tosoh Corporation

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.